{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Standard aluminium oxide (A) | |
Grinding medium code | A | |
Grit | 1,000 | |
Grit designation | ultra-fine | |
Width | 100 mm | |
Height | 3 mm | |
Length | 120 mm | |
Number of coated surfaces | 1 | |
Number of sponges, pads | 200 | |
Type of product | Abrasive sanding sponge |
Article number | 557460 1000 | |
EAN / GTIN | 4062406155919 | |
Manufacturer number | 557460 1000 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Soft-Pad roll soft 1000
on request
In stock
46 pieces in stock
|
on request
In stock
428 pieces in stock
|
|
Width | 100 | 98 |
Grit designation | ultra-fine | ultra-fine |
Height | 3 | 5 |
Grit | 1,000 | 1,000 |
Length | 120 | 120 |
Grinding media | Standard aluminium oxide (A) | Standard aluminium oxide (A) |
Grinding medium code | A | A |