{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Aluminium oxide | |
Grinding medium code | A | |
Grit designation | coarse | |
Economy roll width | 50 mm | |
Economy roll length | 50 m | |
Dispenser height | 312 mm | |
Dispenser depth | 312 mm | |
integral tear-off cutter | yes | |
Type of product | Abrasive cloth |
Article number |
556970 40
Copy |
|
EAN / GTIN |
4045197808134
Copy |
|
Manufacturer number |
556970 40
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |