{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KK24 | |
Grinding media | Standard Aluminium Oxide | |
Grinding medium code | A | |
Grit | 150 | |
Grit designation | medium | |
Sanding disc width | 280 mm | |
Sanding disc length | 230 mm | |
Manufacturer's designation | KK 24 | |
Type of product | Abrasive cloth |
Article number | 556800 150 | |
EAN / GTIN | 4018875000816 | |
Manufacturer number | 700081 |
This article |
Recommendations |
|
---|---|---|
Abrasive cloth (A) blue, normal KK 24, 230×280 mm, Grit: 150
on request
In stock
1,553 pieces in stock
from
1
Pieces
from
50
Pieces
|
on request
In stock
1,209 pieces in stock
from
1
Pieces
from
50
Pieces
|
|
Grit designation | medium | medium |
Grit | 150 | 150 |
Sanding disc width | 280 mm | 280 mm |
Sanding disc length | 230 mm | 230 mm |
Grinding media | Standard Aluminium Oxide | Aluminium oxide |
Grinding medium code | A | A |
Type of product | Abrasive cloth | Abrasive cloth |