This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Fleece abrasive star 100

Article no.: 555913 100

Select article variation and quantity

Grit equivalent Unit price incl. VAT
  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grit equivalent 100
Grit designation coarse
Iron, sulphur and chlorine constituents < 0.1 %
38 mm
Colour green
recommended speed 7,500 rpm
maximum speed 13,000 rpm
Type of product Flap disc

Identification numbers & Classifications

Article number 555913 100
Manufacturer number 555913 100

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Stone
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

Star-shaped abrasive fleece with thread mounting. Tear-resistant and sturdy fleece body, no fraying at cut edges.
2-layer.

Application:

For cleaning, deburring, and finishing at hard-to-access places such as bores, internal threads, pipes, and recesses. Use clamping pin No. 555920.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart