Polishing paste bar Unipol® DARKPINK

Article no.: 555740 DARKPINK
plus VAT at the current rate Prices plus delivery costs
on request
In stock
180 pieces in stock

Select article variation and quantity

Colour Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 433
Polishing stage smoothing
Suitable for materials all metals
Weight 1,000 g
Type of product Grinding compound

Identification numbers & Classifications

Article number 555740 DARKPINK
EAN / GTIN 4013349945914
Manufacturer number L779000433

Description

Version:

Solid polishing pastes in homogeneous bar form, easy to clean after use.

Application:

For application to the cloth rings No. 555725 to 555747 or to the workpiece surface.
For pre-polishing all metals (stainless steel, steel, aluminium, brass, bronze).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart