Polishing fleece ring set, 3 pieces for flatting 100 mm

Article no.: 555730 100
Set price 3 Piece (8.99 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
37 pieces in stock

Select article variation and quantity

Ring ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Ring ⌀ 100 mm
    Ring width 14 mm
    Bore ⌀ 20 mm
    Reducing ring ⌀ 10 mm; 14 mm; 16 mm
    Type of product Cloth ring

    Identification numbers & Classifications

    Article number 555730 100
    EAN / GTIN 4013349627902
    Manufacturer number L415681300

    Description

    Version:

    The folded cloth rings are wound round a metal core (mounting); each set consists of three rings.
    Economical consumption of polishing paste, long tool life − no fraying.
    Unipol® Cloth ring wrapped around metal core (support).

    Application:

    The folded cloth rings can be clamped in any number and width. For use with polishing pastes. Can be used from smoothing up to high gloss polishing of metals (circumferential speed approx. 25 − 30 m/s).
    Polishing fleece for flatting and polishing (stainless steel, non-ferrous metals) and finishing without creating a high gloss.

    Note:

    For clamping mandrels for cloth rings see No. 555785.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart