{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Standard aluminium oxide (A) | |
Grinding medium code | A | |
Grit | 40 | |
Disc ⌀ | 165 mm | |
Disc thickness | 50 mm | |
Bore ⌀ | 54 mm | |
maximum speed | 5,200 rpm | |
Type of product | Abrasive strip wheel |
Article number | 555150 40 | |
EAN / GTIN | 4045197525703 | |
Manufacturer number | 555150 40 |