Flap wheel (A) 20X30 mm

Article no.: 555035 20X30
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 8.86 / Piece
  • from 10 Piece
    US $ 7.38 / Piece
on request
In stock
112 pieces in stock

Select article variation and quantity

Head ⌀×head width (mm) Unit price incl. VAT
  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Aluminium Oxide grit (A)
Grinding medium code A
Shank ⌀ 6 mm
Overall length 100 mm
maximum speed 18,000 rpm
Type of product Flap wheel

Identification numbers & Classifications

Article number 555035 20X30
EAN / GTIN 4027497608898
Manufacturer number A2205020306150001

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
dry
 

Description

Version:

Flap strips bonded on to the shank of the tool. Inserted strips bonded at the end.

Application:

Deburring of holes, cross holes and pipe internal diameters. The abrasive strips adapt to the diameter of the component. Radial use.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart