{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Aluminium Oxide grit (A) | |
Grinding medium code | A | |
Grit | 120 | |
Head ⌀ | 50 mm | |
Head width | 30 mm | |
Shank ⌀ | 6 mm | |
recommended speed | 9,000 rpm | |
maximum speed | 15,300 rpm | |
Type of product | Flap wheel |
Article number | 554700 50X30 | |
EAN / GTIN | 4045197241047 | |
Manufacturer number | 554700 50X30 |