{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Aluminium Oxide grit (A) | |
Grinding medium code | A | |
Grit | 120 | |
Head ⌀ | 80 mm | |
Head width | 30 mm | |
Shank ⌀ | 6 mm | |
recommended speed | 6,000 rpm | |
maximum speed | 9,500 rpm | |
Type of product | Flap wheel |
Article number |
554300 80X30
Copy |
|
EAN / GTIN |
4045197803368
Copy |
|
Manufacturer number |
554300 80X30
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |