{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Aluminium Oxide grit (A) | |
Grinding medium code | A | |
Grit | 80 | |
Head ⌀ | 15 mm | |
Head width | 15 mm | |
Shank ⌀ | 3 mm | |
recommended speed | 24,000 rpm | |
maximum speed | 35,000 rpm | |
Type of product | Flap wheel |
Article number | 554200 15X15 | |
EAN / GTIN | 4045197803276 | |
Manufacturer number | 554200 15X15 |