{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Aluminium Oxide grit (A) | |
Grinding medium code | A | |
Grit | 40 | |
Head ⌀ | 80 mm | |
Head width | 50 mm | |
Shank ⌀ | 6 mm | |
recommended speed | 6,000 rpm | |
maximum speed | 7,500 rpm | |
Type of product | Flap wheel |
Article number | 554095 80X50 | |
EAN / GTIN | 4045197436863 | |
Manufacturer number | 554095 80X50 |