Rubber backing pad with mounting M14 hard 75 mm

Article no.: 554088 75
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

External ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    External ⌀ 75 mm
    Thread M14
    maximum speed 20,000 rpm
    Type of product Backing pad

    Identification numbers & Classifications

    Article number 554088 75
    EAN / GTIN 4045197882257
    Manufacturer number 554088 75

    Description

    Version:

    To take abrasive discs with external thread quick-clamping systems (Roloc™, Combidisc®).
    Rubber backing pad with M14 mounting.
    The Roloc™ quick-change system permits safe abrasive tool changing with “just one twist” by hand in the shortest time.

    Application:

    For efficient abrasion of small areas, even with changing contours. Reduced tool changing times save costs on multi-stage operations.

    Note:

    For suitable angle grinders see No. 079325.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart