{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | Ceramic | |
Grit equivalent | 180 | |
Grit designation | medium | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Version | A medium | |
maximum speed | 23,000 rpm | |
Type of product | Non-woven abrasive |
Article number | 554068 180 | |
EAN / GTIN | 638060893012 | |
Manufacturer number | 7100264089 |