{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Standard aluminium oxide (A) | |
Grinding medium code | A | |
Grit designation | medium | |
Degree of hardness | medium | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 76.2 mm | |
Manufacturer's designation | XL-DR | |
Version | 6 A medium | |
maximum speed | 15,000 rpm | |
Type of product | Compact disc |
Article number | 554067 180/6 | |
EAN / GTIN | 30048011171914 | |
Manufacturer number | 7000028469 |
This article |
Recommendations |
|
---|---|---|
Compact disc XL-UR 180/6
on request
In stock
565 pieces in stock
from
1
Pieces
US $ 16.22
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 13.51
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
121 pieces in stock
from
1
Pieces
US $ 7.42
plus VAT at the current rate
Prices plus delivery costs
from
15
Pieces
US $ 6.19
plus VAT at the current rate
Prices plus delivery costs
|
|
Version | 6 A medium | 6 A medium |
Iron, sulphur and chlorine constituents | < 0.1 % | < 0,1 % |
Grit designation | medium | medium |
maximum speed | 15,000 rpm | 22,000 rpm |
Grinding media | Standard aluminium oxide (A) | regular aluminium oxide (A) |
Grinding medium code | A | A |
Type of product | Compact disc | Compact disc |