Compact disc 180/2

Article no.: 554061 180/2
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 6.39 / Piece
  • from 15 Piece
    US $ 5.32 / Piece
on request
In stock
295 pieces in stock

Select article variation and quantity

Grit equivalent Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0,1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media regular aluminium oxide (A)
Grinding medium code A
Grit equivalent 180
Grit designation medium
Degree of hardness soft
Iron, sulphur and chlorine constituents < 0,1 %
Version 2 A medium
maximum speed 22,000 rpm
Type of product Compact disc

Identification numbers & Classifications

Article number 554061 180/2
EAN / GTIN 4067263290759
Manufacturer number 554061 180/2

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Stone
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

The Roloc™, Combidisc® CDR quick-change system with a plastic thread permits safe abrasive tool changing “with a single twist of the wrist” in a very short time.
Fibre fleece with resin-bonded grit, compacted disc shape.

Application:

For efficient abrasion of small areas, even with changing contours. Reduced tool changing times save costs on multi-stage operations.
Especially suitable for finish grinding and deburring. Leaves a fine finish and reduces the roughness of all materials.

Note:

Roloc™ bristle discs can be found from No. 573510 onwards.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart