Cleaning disc (A) FINE

Article no.: 554055 FINE
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 3.90 / Piece
  • from 25 Piece
    US $ 3.25 / Piece
on request
In stock
635 pieces in stock

Select article variation and quantity

Fleece version Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Regular aluminium oxide (A)
Grinding medium code A
Grit designation medium
Degree of hardness soft
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 76.2 mm
maximum speed 15,000 rpm
Type of product Rough cleaning non-woven abrasive mesh

Identification numbers & Classifications

Article number 554055 FINE
EAN / GTIN 4062406301002
Manufacturer number 554055 FINE

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Stone
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

Coarse cleaning disc with synthetic nylon fleece evenly impregnated with abrasive grit on glass fibre pad. Open structure, will not clog.
For very gentle cleaning work and a fine finish.

Application:

For rust removal, paint removal, dressing weld seams and removing surface dirt.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart