Fleece abrasive finishing disc, ⌀ 50.8 mm, Grit equivalent: 280

Article no.: 554042 280
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 2.06 / Piece
  • from 50 Piece
    US $ 1.72 / Piece
on request
In stock Available in 3-4 working days
1,752 pieces in stock 1,752 pieces available in 3-4 working days

Select article variation and quantity

Grit equivalent Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Grinding media Nylon fleece
Grinding medium code A
Grit designation fine
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 50.8 mm
Version A very fine
maximum speed 23,000 rpm
Type of product Non-woven abrasive

Identification numbers & Classifications

Article number 554042 280
EAN / GTIN 4062406300715
Manufacturer number 554042 280

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Stone
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

The Roloc™, Combidisc® CDR quick-change system with a plastic thread permits safe abrasive tool changing “with a single twist of the wrist” in a very short time.
High performance general-purpose nylon fleece.

Application:

For cleaning, degreasing, and matt finishing of metal surfaces.
For efficient abrasion of small areas, even with changing contours. Reduced tool changing times save costs on multi-stage operations.

Note:

Roloc™ bristle discs can be found from No. 573510 onwards.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart