{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Zirconium abrasive (ZA) | |
Grinding medium code | ZA | |
Grit | 80 | |
Grinding media backing | Plastic pad | |
Disc ⌀ | 50.8 mm | |
Thread | Roloc™ quick-change system | |
maximum speed | 20,000 rpm | |
Type of product | Abrasive flap disc |
Article number | 554035 80 | |
EAN / GTIN | 4027497337491 | |
Manufacturer number | A33310500801623 |
This article |
Recommendations |
||
---|---|---|---|
Abrasive flap disc (ZA), ⌀ 50.8 mm, Grit: 80
on request
In stock
678 pieces in stock
US $ 5.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
489 pieces in stock
from
1
Pieces
US $ 4.56
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 3.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
201 pieces in stock
from
1
Pieces
US $ 5.74
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 4.79
plus VAT at the current rate
Prices plus delivery costs
|
|
Grit | 80 | 80 | 80 |
maximum speed | 20,000 rpm | 19,100 rpm | 19,100 rpm |
Disc ⌀ | 50.8 mm | 50.8 mm | 50.8 mm |
Grinding media | Zirconium abrasive (ZA) | ||
Grinding medium code | ZA | ZA | Ceramic |
Grinding media backing | Plastic pad | ||
Type of product | Abrasive flap disc | Abrasive flap disc | Abrasive flap disc |