Flap disc (ZA), ⌀ 50.8 mm, Grit: 40

Article no.: 554032 40
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 4.56 / Piece
  • from 10 Piece
    US $ 3.80 / Piece
on request
In stock
625 pieces in stock

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: ZA

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code ZA
Grit 40
Disc ⌀ 50.8 mm
maximum speed 19,100 rpm
Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 554032 40
EAN / GTIN 4045197966728
Manufacturer number 554032 40

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
dry
 

Description

Version:

Compared to conventional grinding discs, mini-flap discs with abrasive strips arranged at a very steep angle offer a longer working life, more flexible grinding characteristics and a more even surface finish (roughness value) down to the wear limit.
The quick-change system (Roloc™, Combidisc® CDR) with a plastic external thread permits safe abrasive tool changing ″with a single twist of the wrist″ in a very short time.
Flat, compact arrangement of the strips for weld seam dressing and for deburring work.

Application:

For efficient abrasion of small areas, even with changing contours. Reduced tool changing times save costs on multi-stage operations.

Note:

Roloc™ bristle discs can be found from No. 573511 onwards.

Downloads & documents

Compare with similar products

This article


Recommendations


Flap disc (ZA), ⌀ 50.8 mm, Grit: 40

Flap disc (ZA), ⌀ 50.8 mm, Grit: 40

on request
In stock
625 pieces in stock
from 1  Pieces
US $ 4.56
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 3.80
plus VAT at the current rate Prices plus delivery costs
on request
In stock
195 pieces in stock
from 1  Pieces
US $ 5.74
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 4.79
plus VAT at the current rate Prices plus delivery costs
Grit 40 40
maximum speed 19,100 rpm 19,100 rpm
Disc ⌀ 50.8 mm 50.8 mm
Grinding medium code ZA Ceramic
Type of product Abrasive flap disc Abrasive flap disc

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart