This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Abrasive disc (ZA), 76.2 mm ⌀, Grit: 80

Article no.: 554029 80

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: ZA

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Zirconium abrasive (ZA)
Grinding medium code ZA
Grit 80
Disc ⌀ 76.2 mm
maximum speed 20,000 rpm
Type of product Grinding wheel

Identification numbers & Classifications

Article number 554029 80
EAN / GTIN 4045197526144
Manufacturer number 554029 80

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
dry
 

Description

Version:

The Roloc™, Combidisc® CDR quick-change system with a plastic thread permits safe abrasive tool changing “with a single twist of the wrist” in a very short time.
Zirconium aluminium oxide (ZA) with the best cost-benefit ratio for economic performance on steel and non-ferrous metals.

Application:

For efficient abrasion of small areas, even with changing contours. Reduced tool changing times save costs on multi-stage operations.

Note:

Roloc™ bristle discs can be found from No. 573510 onwards.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart