This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Abrasive disc (ZA), 50.8 mm ⌀, Grit: 36

Article no.: 554028 36

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: ZA

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Zirconium abrasive (ZA)
Grinding medium code ZA
Grit 36
Disc ⌀ 50.8 mm
maximum speed 25,000 rpm
Type of product Grinding wheel

Identification numbers & Classifications

Article number 554028 36
Manufacturer number 554028 36

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
dry
 

Description

Version:

The Roloc™, Combidisc® CDR quick-change system with a plastic thread permits safe abrasive tool changing “with a single twist of the wrist” in a very short time.
Zirconium aluminium oxide (ZA) with the best cost-benefit ratio for economic performance on steel and non-ferrous metals.

Application:

For efficient abrasion of small areas, even with changing contours. Reduced tool changing times save costs on multi-stage operations.

Note:

Roloc™ bristle discs can be found from No. 573510 onwards.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart