{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Silicon carbide (SiC) | |
Grinding medium code | SiC | |
Grit | 60 | |
Disc ⌀ | 50.8 mm | |
maximum speed | 25,000 rpm | |
Type of product | Grinding wheel |
Article number | 554023 60 | |
EAN / GTIN | 4007220778487 | |
Manufacturer number | 4007220778487 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Combidisc® grinding disc (SiC), ⌀ 50.8 mm, Grit: 60
on request
In stock
Available in 3-4 working days
146 pieces in stock
146 pieces available in 3-4 working days
from
1
Pieces
US $ 2.17
plus VAT at the current rate
Prices plus delivery costs
from
100
Pieces
US $ 1.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
6,235 pieces in stock
6,235 pieces available in 3-4 working days
from
1
Pieces
US $ 1.54
plus VAT at the current rate
Prices plus delivery costs
from
100
Pieces
US $ 1.29
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
18,166 pieces in stock
18,166 pieces available in 3-4 working days
from
1
Pieces
US $ 1.30
plus VAT at the current rate
Prices plus delivery costs
from
100
Pieces
US $ 1.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
6,264 pieces in stock
6,264 pieces available in 3-4 working days
from
1
Pieces
US $ 1.54
plus VAT at the current rate
Prices plus delivery costs
from
100
Pieces
US $ 1.29
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
6,313 pieces in stock
6,313 pieces available in 3-4 working days
from
1
Pieces
US $ 1.21
plus VAT at the current rate
Prices plus delivery costs
from
50
Pieces
US $ 1.01
plus VAT at the current rate
Prices plus delivery costs
|
|
maximum speed | 25,000 rpm | 25,000 rpm | 25,000 rpm | 25,000 rpm | 25,000 rpm |
Grinding medium code | SiC | Ceramic | A | Ceramic | ZA |
Type of product | Grinding wheel | Grinding wheel | Grinding wheel | Grinding wheel | Grinding wheel |