{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | ZA | |
Grit | 120 | |
Disc ⌀ | 50.8 mm | |
maximum speed | 25,000 rpm | |
Type of product | Grinding wheel |
Article number | 554018 120 | |
EAN / GTIN | 4045197966155 | |
Manufacturer number | 554018 120 |
This article |
Recommendations |
||
---|---|---|---|
Grinding disc (ZA), ⌀ 50.8 mm, Grit: 120
on request
In stock
5,246 pieces in stock
from
1
Pieces
US $ 1.16
plus VAT at the current rate
Prices plus delivery costs
from
50
Pieces
US $ 0.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,651 pieces in stock
from
1
Pieces
US $ 1.38
plus VAT at the current rate
Prices plus delivery costs
from
100
Pieces
US $ 1.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9,289 pieces in stock
from
1
Pieces
US $ 1.25
plus VAT at the current rate
Prices plus delivery costs
from
100
Pieces
US $ 1.04
plus VAT at the current rate
Prices plus delivery costs
|
|
Grit | 120 | 120 | 120 |
maximum speed | 25,000 rpm | 25,000 rpm | 25,000 rpm |
Disc ⌀ | 50.8 mm | 50.8 mm | 50.8 mm |
Grinding media | Ceramic grit (CER) | Regular aluminium oxide (A) | |
Grinding medium code | ZA | Ceramic | A |
Type of product | Grinding wheel | Grinding wheel | Grinding wheel |