Grinding disc 237AA 180

Article no.: 554008 180
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 3.43 / Piece
  • from 10 Piece
    US $ 2.85 / Piece
on request
In stock
596 pieces in stock
  • Grinding medium code: A

Product details

Technical Data

Grinding media Aluminium oxide mineral particles (A)
Grinding medium code A
Grit 180
Disc ⌀ 50.8 mm
Manufacturer's designation 237AA Trizact™
3M grit designation A100
Colour code blue
maximum speed 25,000 rpm
Type of product Grinding wheel

Identification numbers & Classifications

Article number 554008 180
EAN / GTIN 2050001743039

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
dry
 

Description

Version:

The Roloc™, Combidisc® CDR quick-change system with a plastic thread permits safe abrasive tool changing “with a single twist of the wrist” in a very short time.
237AA Trizact™ with fine-structured pyramidal surface of micro-Aluminium Oxide mineral particles.

Application:

For efficient abrasion of small areas, even with changing contours. Reduced tool changing times save costs on multi-stage operations.
Specially for surface finishing of hard and difficult-to-grind materials such as stainless steel, titanium, high-alloy steels etc. Consistently reproducible finish and long service life compared to grinding discs of a similar grit grade.

Note:

Roloc™ bristle discs can be found from No. 573510 onwards.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart