Actirox grinding disc AF 890 (CER) 80

Article no.: 554002 80
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 2.53 / Piece
  • from 50 Piece
    US $ 2.11 / Piece
on request
In stock
997 pieces in stock

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Ceramic

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Actirox
Grinding media Ceramic grit (CER)
Grinding medium code Ceramic
maximum speed 20,000 rpm
Type of product Grinding disc

Identification numbers & Classifications

Article number 554002 80
EAN / GTIN 2050002075030
Manufacturer number 6231.3080

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
dry
 

Description

Version:

Very high material removal rate and service life due to the use of self-sharpening ceramic grit (CER).
Grit type: 100% geometrically shaped VSM ceramic grit with abrasive coating (TOP SIZE).

Application:

Use in conjunction with hard backing pad No. 554089.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart