{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Regular aluminium oxide (A) | |
Grinding medium code | A | |
Grit | 36 | |
Disc ⌀ | 50.8 mm | |
maximum speed | 25,000 rpm | |
Type of product | Grinding wheel |
Article number | 553950 36 | |
EAN / GTIN | 4045197331076 | |
Manufacturer number | 553950 36 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Grinding disc (A) 36
on request
In stock
2,860 pieces in stock
from
1
Pieces
US $ 1.30
plus VAT at the current rate
Prices plus delivery costs
from
100
Pieces
US $ 1.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,701 pieces in stock
from
1
Pieces
US $ 1.30
plus VAT at the current rate
Prices plus delivery costs
from
50
Pieces
US $ 1.10
plus VAT at the current rate
Prices plus delivery costs
|
|
Grit | 36 | 36 |
maximum speed | 25,000 | 25,000 |
Disc ⌀ | 50.8 | 50.8 |
Grinding media | Regular aluminium oxide (A) | |
Grinding medium code | A | ZA |
Type of product | Grinding wheel | Grinding wheel |