{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Zirconium aluminium oxide | |
Grinding medium code | ZA | |
Grit | 60 | |
Grit designation | medium coarse | |
Sleeve shape | cylindrical | |
External ⌀ | 45 mm | |
Sleeve ⌀ | 30 mm | |
Sleeve width | 30 mm | |
maximum speed | 19,100 rpm | |
Type of product | Flap wheel sleeve |
Article number | 553821 30X30 | |
EAN / GTIN | 4045197723147 | |
Manufacturer number | 553821 30X30 |