{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Silicon carbide (SiC) | |
Grinding medium code | SiC | |
Grit | 150 | |
Shape | G | |
Abrasive cap ⌀ | 5 mm | |
Abrasive cap length | 11 mm | |
recommended speed | 40,000 rpm | |
Type of product | Abrasive cap |
Article number | 553328 0511G | |
EAN / GTIN | 4062406272012 | |
Manufacturer number | 553328 0511G |