{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Aluminium Oxide grit (A) | |
Grinding medium code | A | |
Grit | 150 | |
Abrasive cap ⌀ | 16 mm | |
Abrasive cap length | 26 mm | |
recommended speed | 12,000 rpm | |
Type of product | Abrasive cap |
Article number | 553317 1626C | |
EAN / GTIN | 4045197803009 | |
Manufacturer number | 553317 1626C |