{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Aluminium Oxide grit (A) | |
Grinding medium code | A | |
Grit | 320 | |
Shape | G | |
Abrasive cap ⌀ | 10 mm | |
Abrasive cap length | 15 mm | |
recommended speed | 20,000 rpm | |
Type of product | Abrasive cap |
Article number | 553056 1015G | |
EAN / GTIN | 4062406123260 | |
Manufacturer number | 553056 1015G |