Abrasive cap (CER) 2140L

Article no.: 553040 2140L
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 2.02 / Piece
  • from 100 Piece
    US $ 1.67 / Piece
on request
In stock
201 pieces in stock

Select article variation and quantity

Abrasive cap ⌀, length, form Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grit 220
Shape L
Abrasive cap ⌀ 21 mm
Abrasive cap length 40 mm
recommended speed 9,500 rpm
Type of product Abrasive cap

Identification numbers & Classifications

Article number 553040 2140L
EAN / GTIN 4062406271800
Manufacturer number 553040 2140L

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
dry
 

Description

Version:

Optimised grit bonding yields very aggressive abrasion and a high material removal rate.
Ceramic grit (CER) ideal for working on stainless steels and nickel alloys. High removal rate and cool cut.

Application:

The seamlessly formed abrasive caps slide on to the rubber body and are securely held in place by centrifugal force when the machine is running. The abrasive caps can be replaced quickly and easily (replace in direction of slots).

Note:

Compatible only for use with ground abrasive cap holder No. 553100.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart