CaraFin diamond polishing cloth, medium, 180×180 mm, Grit: D0,25µm

Article no.: 552790 D0,25
(1173.13 US $ / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
154 pieces in stock

Select article variation and quantity

Grit (µm) Unit price incl. VAT
  • Grinding medium code: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grit D0.25
Grinding medium code D
Dimensions 180×180 mm
Length 180 mm
Width 180 mm
Material Microfibre
Grit designation High mirror finish
Type of product Polishing cloth

Identification numbers & Classifications

Article number 552790 D0,25
EAN / GTIN 4045197888327
Manufacturer number 552790 D0,25

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Paint
 
Uni
 
dry
 

Description

Version:

CaraFin diamond polishing tools coated on one side with mono-crystalline diamond. The bonded diamond grit achieves significantly higher effectiveness than loose diamond grit in polishing pastes.
Polishing cloth for contour-true high-gloss finish polished surfaces on hard materials.

Advantage:

Ancillary times for preparation and cleaning, such as are required when polishing pastes are used, are eliminated.
Diamond polishing cloths (microfibre) coated one side with mono-crystalline diamond.

Application:

For quick, dry polishing by hand.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart