{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | CBN | |
Shape description | Cylindrical | |
Head ⌀ | 5 mm | |
Head length | 5 mm | |
Overall length | 50 mm | |
Shank ⌀ | 3 mm | |
Type of product | Grinding point |
Article number | 552550 5 | |
EAN / GTIN | 4045197157096 | |
Manufacturer number | 552550 5 |