Diamond grinding compound 10 g, universally soluble Polycrystalline 9 µm

Article no.: 552350 9
(1768.20 US $ / 100 Gram)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock

Select article variation and quantity

Grit diamond grinding compound (µm) Unit price incl. VAT
  • Grinding medium code: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Diamond
Grinding medium code D
Grit diamond grinding compound 9 µm
Grit designation medium
Colour code red
Type of product Grinding compound

Identification numbers & Classifications

Article number 552350 9
EAN / GTIN 4027497101443
Manufacturer number A3410129410

Application Table

Steel < 1400 N/mm²
 
1
Steel < 55 HRC
 
1
Steel < 60 HRC
 
1
Steel < 67 HRC
 
1
Carbide (HM)
 
1
INOX
 
1
Ti
 
1
Plastic, GRP
 
1
Stone
 
1
dry
 

Description

Version:

Silicone-free diamond paste in a handy spray can.
Synthetic poly-crystalline diamond in 10g spray for quick polishing results.

Application:

The bonding, which can be mixed with alcohol or water in any proportion, ensures an optimum lubrication film. Easy and environmentally friendly cleaning of tools and components with water. Leaves no residues.
Ideal for steels and titanium with harness greater than 60 HRC. Very economical, since the polycrystalline structure of the diamond constantly reveals new cutting edges and the polishing proceeds.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart