This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Diamond grinding compound 5 g, universally soluble mono-crystalline 0,5 µm

Article no.: 552335 0,5

Select article variation and quantity

Grit diamond grinding compound (µm) Unit price incl. VAT
  • Grinding medium code: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Diamond
Grinding medium code D
Grit diamond grinding compound 0.5 µm
Grit designation micro-fine
Colour code white
Contents 5 g
Type of product Grinding compound

Identification numbers & Classifications

Article number 552335 0,5
Manufacturer number 552335 0,5

Application Table

Steel < 1400 N/mm²
 
1
Steel < 55 HRC
 
1
Steel < 60 HRC
 
1
Steel < 67 HRC
 
1
Carbide (HM)
 
1
INOX
 
1
Ti
 
1
Plastic, GRP
 
1
Stone
 
1
dry
 

Description

Version:

Silicone-free diamond paste in a handy spray can.
Highly concentrated natural diamond grit in a 5g spray for an even surface roughness over the entire surface of the component.

Application:

For polishing work on hardened steel, carbide, ceramics and composite materials.
The bonding, which can be mixed with alcohol or water in any proportion, ensures an optimum lubrication film. Easy and environmentally friendly cleaning of tools and components with water. Leaves no residues.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart