Diamond grinding compound 5 g, alcohol and water-soluble mono-crystalline 0,5 µm

Article no.: 552330 0,5
(2107.00 US $ / 100 Gram)
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
3 pieces in stock

Select article variation and quantity

Grit diamond grinding compound (µm) Unit price incl. VAT
  • Grinding medium code: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Diamond
Grinding medium code D
Grit designation micro-fine
Colour code white
Type of product Grinding compound

Identification numbers & Classifications

Article number 552330 0,5
EAN / GTIN 4045197958457
Manufacturer number 552330 0,5

Application Table

Steel < 1400 N/mm²
 
1
Steel < 55 HRC
 
1
Steel < 60 HRC
 
1
Steel < 67 HRC
 
1
Carbide (HM)
 
1
INOX
 
1
Ti
 
1
Plastic, GRP
 
1
Stone
 
1
dry
 

Description

Version:

Silicone-free diamond paste in a handy spray can.
Highly concentrated natural diamond grit in a 5g spray for an even surface roughness over the entire surface of the component.

Application:

The bonding, which can be mixed with alcohol or water in any proportion, ensures an optimum lubrication film. Easy and environmentally friendly cleaning of tools and components with water. Leaves no residues.
For polishing work on hardened steel, carbide, ceramics and composite materials.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart