Grinding compound SiC, Grit SiC grinding compound: 150

Article no.: 552250 150
Price per 1 Piece (59.30 US $ / 1 Kilogramm)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
127 pieces in stock 127 pieces available in 3-4 working days

Select article variation and quantity

Grit SiC grinding compound Unit price incl. VAT

Availability

  • Grinding medium code: SiC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Silicon carbide (SiC)
Grinding medium code SiC
SiC grinding compound grit class 150
Grit equivalent 55 µm - 88 µm
Grit designation medium − fine
Contents 400 g
Type of product Grinding compound

Identification & Classification

Article number 552250 150
EAN / GTIN 4045197240101
Manufacturer number 552250 150
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu Mg
 
5
Steel < 900 N/mm²
 
5
Steel < 1400 N/mm²
 
5
Steel < 55 HRC
 
5
Steel < 60 HRC
 
5
Steel < 67 HRC
 
5
INOX
 
5
Ti
 
5
GG(G)
 
5
CuZn
 
5
wet maximum
 

Description

Version:

Grinding compound (oil-soluble) with silicon carbide (SiC), contents 400 g.

Application:

For polishing ground surfaces.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart