{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | GARANT Master Alu | |
Tool material | Carbide | |
Shank ⌀ | 6 mm | |
Number of burrs | 8 | |
Type of product | Burr |
Article number | 547605 8 | |
EAN / GTIN | 4067263736264 | |
Manufacturer number | 547605 8 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Burr set 8 pieces, GARANT Master Alu − very coarse 8
on request
In stock
13 pieces in stock
US $ 255.12
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19 pieces in stock
US $ 309.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
US $ 266.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
US $ 255.12
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
33 pieces in stock
US $ 221.29
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
37 pieces in stock
US $ 288.39
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of burrs | 8 | 8 | 8 | 8 | 8 | 8 |
Tool material | Carbide | Carbide | Carbide TiAlN | Carbide | Carbide | Carbide |
Tooth type abbreviation | INOX | Z steel | ||||
Toothing grit designation | coarse | coarse | ||||
Shank ⌀ | 6 | 6 | 6 | 6 | 6 | 6 |
Serie | GARANT Master Alu | GARANT Master Uni | Tooth configuration Z9 | GARANT Master Uni | Tooth configuration Z steel | |
Type of product | Burr | Burr | Burr | Burr | Burr | Burr |