{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tooth type abbreviation | INOX | |
Toothing grit designation | coarse | |
Tool material | Carbide | |
Shank ⌀ | 6 mm | |
Number of burrs | 5 | |
Type of product | Burr |
Article number | 547110 5 | |
Manufacturer number | 4007220068816 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Burr set 5 pieces, tooth profile INOX - coarse, Carbide, Number of burrs: 5 |
on request
In stock
13 pieces in stock
US $ 149.74
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
20 pieces in stock
US $ 124.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
143 pieces in stock
US $ 251.79
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
117 pieces in stock
US $ 275.08
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of burrs | 5 | 5 | 5 | 5 | |
Tool material | Carbide | Carbide TiAlN | Carbide | Carbide AlCrN | Carbide AlTiN |
Toothing grit designation | coarse | ||||
Shank ⌀ | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |
Series | GARANT Master Uni | GARANT Master Uni | GARANT Master Steel | GARANT Master INOX | |
Type of product | Burr | Burr | Burr | Burr | Burr |