Spindle extension, Countersink shank ⌀: 3mm

Article no.: 546930 3
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
59 pieces in stock

Select article variation and quantity

Countersink shank ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Pin ⌀ 3 mm
Clamping shank ⌀ 6 mm
Overall length 150 mm
Type of product Extension

Identification numbers & Classifications

Article number 546930 3
EAN / GTIN 4007220185308
Manufacturer number 4007220185308

Description

Version:

Spindle extension for milling and grinding points.

Application:

For working in hard to reach spots.

Note:

For reasons of safety, extensions are not permissible in combination with milling points with long shanks.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart