{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z7 | |
Tooth type abbreviation | Z7 | |
Type of cut | staggered teeth | |
Toothing grit designation | medium | |
Tool material | Carbide | |
Shape | C0613 | |
Shape description | Ball nose | |
Head ⌀ | 6.3 mm | |
Head length | 12.7 mm | |
Overall length | 44 mm | |
Shank ⌀ | 3 mm | |
Type of product | Burr |
Article number | 546910 C0613 | |
EAN / GTIN | 4045197724229 | |
Manufacturer number | 546910 C0613 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Mini burr Z7 − medium, diamond cut C0613
on request
In stock
135 pieces in stock
US $ 13.81
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
120 pieces in stock
US $ 17.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
346 pieces in stock
US $ 17.92
plus VAT at the current rate
Prices plus delivery costs
|
|
Shape description | Ball nose | Ball nose | Ball nose |
Overall length | 44 | 43 | 43 |
Head ⌀ | 6.3 | 6 | 6 |
Tooth type abbreviation | Z7 | Z5 | Z7 |
Shank ⌀ | 3 | 3 | 3 |
Series | Tooth configuration Z7 | Tooth configuration Z5 | Tooth configuration Z7 |
Head length | 12.7 | 13 | 13 |