{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z FINE | |
Tooth type abbreviation | Z FINE | |
Toothing grit designation | very fine | |
Tool material | Carbide | |
Shape | G0618 | |
Shape description | Pointed arch | |
Head ⌀ | 6 mm | |
Head length | 18 mm | |
Overall length | 50 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540440 G0618 | |
EAN / GTIN | 4045197725783 | |
Manufacturer number | 540440 G0618 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Burr Z FINE − very fine G0618
on request
In stock
10 pieces in stock
US $ 30.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
60 pieces in stock
US $ 28.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
224 pieces in stock
US $ 19.68
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
47 pieces in stock
US $ 27.62
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length | 50 | 50 | 50 | 50 |
Head ⌀ | 6 | 6 | 6 | 6 |
Tool material | Carbide | Carbide | Carbide | Carbide |
Toothing grit designation | very fine | fine | medium | medium |
Shank ⌀ | 6 | 6 | 6 | 6 |
Series | Tooth configuration Z FINE | Tooth configuration Z5 | Tooth configuration Z7 | GARANT Master Uni |
Type of product | Burr | Burr | Burr | Burr |