{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GARANT Master Uni | |
Tool material | Carbide | |
Shape description | teardrop | |
Head ⌀ | 12 mm | |
Head length | 20 mm | |
Overall length | 220 mm | |
Type of product | Burr |
Article number | 540355 E1220 | |
EAN / GTIN | 4067263736806 | |
Manufacturer number | 540355 E1220 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Burr GARANT Master Uni − medium E1220
on request
In stock
29 pieces in stock
US $ 68.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
30 pieces in stock
US $ 68.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
US $ 36.38
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
55 pieces in stock
US $ 61.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
23 pieces in stock
US $ 51.35
plus VAT at the current rate
Prices plus delivery costs
|
|
Shape description | teardrop | teardrop | teardrop | teardrop | teardrop |
Overall length | 220 | 220 | 60 | 60 | 60 |
Head ⌀ | 12 | 12 | 12 | 12 | 12 |
Tool material | Carbide | Carbide | Carbide | Carbide TiAlN | Carbide |
Series | GARANT Master Uni | Tooth configuration Z7 | Tooth configuration Z7 | GARANT Master Uni | GARANT Master Uni |
Type of product | Burr | Burr | Burr | Burr | Burr |
Head length | 20 | 20 | 20 | 20 | 20 |