{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tooth type abbreviation | Z7 | |
Type of cut | staggered teeth | |
Toothing grit designation | medium | |
Tool material | Carbide TiAlN | |
Coating | TiAlN | |
Shape | D1614 | |
Shape description | Ball | |
Head ⌀ | 16 mm | |
Head length | 14 mm | |
Overall length | 54 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540260 D1614 | |
EAN / GTIN | 4027497041985 |