{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GARANT Master Uni | |
Type of cut | Unequal toothing | |
Toothing grit designation | medium | |
Tool material | Carbide TiAlN | |
Coating | TiAlN | |
Shape description | round cone | |
Head ⌀ | 10 mm | |
Head length | 20 mm | |
Overall length | 60 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540222 L1020 | |
EAN / GTIN | 4062406586980 | |
Manufacturer number | 540222 L1020 |
This article |
Recommendations |
||
---|---|---|---|
Burr, coated GARANT Master Uni – medium, Carbide TiAlN, Type: L1020
on request
In stock
Available in 3-4 working days
24 pieces in stock
24 pieces available in 3-4 working days
US $ 55.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
381 pieces in stock
381 pieces available in 3-4 working days
US $ 33.94
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
15 pieces in stock
15 pieces available in 3-4 working days
US $ 46.47
plus VAT at the current rate
Prices plus delivery costs
|
|
Shape description | round cone | Round cone | round cone |
Overall length | 60 mm | 65 mm | 60 mm |
Head ⌀ | 10 mm | 10 mm | 10 mm |
Tool material | Carbide TiAlN | Carbide | Carbide |
Type of cut | Unequal toothing | staggered teeth | Unequal toothing |
Shank ⌀ | 6 mm | 6 mm | 6 mm |
Type of product | Burr | Burr | Burr |