Diamond mini-file Grit D126 (medium) general-purpose 4

Article no.: 529420 4
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Grinding medium code: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Diamond
Grinding medium code D
Grit D126
Shape description round
Coating complete
Overall length 60 mm
Shank ⌀ 3 mm
Cross-section with coating 2 mm
Coating length 25 mm
incl. file handle no
Type of product Needle file

Identification numbers & Classifications

Article number 529420 4
EAN / GTIN 4007220257531
Manufacturer number 4007220257531

Application Table

Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
Plastic, GRP
 
Stone
 

Description

Version:

The blanks are evenly coated with diamond powder and electro-bonded in place. Shorter, more compact design in comparison to diamond needle files. Shank ⌀ 3 mm.

Application:

For precise rework with compressed air filing devices (no. 079708) or manual use (quick-release handle no. 519700).

Note:

Other versions on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart