{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Diamond | |
Grinding medium code | D | |
Grit | D3 | |
Grit designation | Mirror finish | |
Width | 14 mm | |
Length | 165 mm | |
Type of product | Diamond file |
Article number | 529115 D3 | |
EAN / GTIN | 4045197994684 | |
Manufacturer number | 529115 D3 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |