{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Diamond | |
Grinding medium code | D | |
Grit | D64 | |
Grit designation | fine | |
Dimensions | 35×350 mm | |
Width | 30 mm | |
Height | 0.7 mm | |
Length | 170 mm | |
Type of product | Diamond file |
Article number | 529110 D64 | |
EAN / GTIN | 4007220806371 | |
Manufacturer number | 4007220806371 |
This article |
Recommendations |
|
---|---|---|
Diamond sheet, Grit: D64µm
on request
In stock
Available in 3-4 working days
15 pieces in stock
15 pieces available in 3-4 working days
US $ 117.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
102 pieces in stock
102 pieces available in 3-4 working days
US $ 28.16
plus VAT at the current rate
Prices plus delivery costs
|
|
Width | 30 mm | 14 mm |
Grit designation | fine | Polishing |
Grit | D64 | D64 |
Length | 170 mm | 165 mm |
Grinding media | Diamond | Diamond |
Grinding medium code | D | D |
Type of product | Diamond file | Diamond file |