Habilis precision file Overall length 215 mm 6

Article no.: 527060 6
plus VAT at the current rate Prices plus delivery costs
on request
In stock
23 pieces in stock

Product details

Technical Data

Swiss cut 00
equivalent to German cut 1
Shape description three- square
File surfaces 3
Cross section 9.5×9.5 mm
Overall length 215 mm
incl. file handle no
File handle required no
Type of product Precision file

Identification numbers & Classifications

Article number 527060 6
EAN / GTIN 613548056240
Manufacturer number LH2607-00

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Uni
 

Description

Version:

Swiss precision files with highest shape accuracy, cut precision, removal rate, and tool life. Shapes similar to needle files, however with strong, forged square or hexagonal tang and strengthened cross section.
No file handle required.

Application:

Particularly suitable for tool and mould making due to tapered, slim shape. Habilis precision files allow heavier working pressures than needle files.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart